Specifications
Dimensions
- Bit Diameter1
Details
- Features & Benefits• Locking mechanism for accessory retention • Magnetism for fastener retention • Accepts 1-in screwdriving bits and all 1/4-in hex-shank accessories for drilling and driving
- MagneticYes
- MaterialSteel
- Package Contents1-bit holder
- UPC_NO885911567909
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)