Motion
DWA412TCT

DEWALT
DWA412TCT

4-1/2 IN Circular Saw Blade
Mi Item #09012069
MFR #DWA412TCT
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA412TCT

4-1/2 IN Circular Saw Blade
Mi Item #09012069
MFR #DWA412TCT

Mfr description
DWA412TCT 4 1/2IN 24T TCT SAW BLADE
  • Wood cutting
  • Construction grade carbide teeth for long life & durability
  • Precision ground teeth for smooth, accurate cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.50/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Blade Diameter
    4 1/2 in
  • Kerf
    0.059 in
  • Tool Weight
    0.21 lbs

Details

  • Blade Material
    Carbide
  • Blade Type
    Chop Saw
  • Max Rpm
    5000
  • Number Of Teeth
    24
  • Tooth Configuration
    Alternate Top Bevel (ATB)
  • UPC_NO
    885911623421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)