Motion
DWA5321

DEWALT
DWA5321

DWA5321 1 1/2"X12" SCALING CHISEL
MI ITEM #09012122
MFR #DWA5321
Price$48.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA5321

DWA5321 1 1/2"X12" SCALING CHISEL
MI ITEM #09012122
MFR #DWA5321

Mfr description
DWA5321 1 1/2"X12" SCALING CHISEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.92/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/2 in
  • Overall Length
    12.0000 in

Details

  • Chisel Type
    Scaling Chisel
  • Material
    Steel
  • Shank Type
    SDS Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)