Motion
DWA6HLDFT 6IN IMPACT READY EXTENSION

DEWALT
DWA6HLDFT 6IN IMPACT READY EXTENSION

6-in Locking Magnetic Screwdriving Bit Holder
Mi Item #09012135
MFR #DWA6HLDFT 6IN IMPACT READY EXTENSION
Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA6HLDFT 6IN IMPACT READY EXTENSION

6-in Locking Magnetic Screwdriving Bit Holder
Mi Item #09012135
MFR #DWA6HLDFT 6IN IMPACT READY EXTENSION

Mfr description
DWA6HLDFT 6IN IMPACT READY EXTENSION
  • Locking mechanism for accessory retention
  • Magnetism for fastener retention
  • Accepts 1-in screwdriving bits and all 1/4-in hex-shank accessories for drilling and driving
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.01/each

Specifications

Dimensions

  • Length
    6 in

Details

  • Features
    1 Bit Capacity
  • Magnetic
    Yes
  • Material
    Steel
  • Package Contents
    1 bit holder
  • UPC_NO
    885911567916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)