Motion
DWADND14 1/4IN DETACHABLE NUT DRIVER

DEWALT
DWADND14 1/4IN DETACHABLE NUT DRIVER

1/4-in Cleanable Nut Driver
MI ITEM #09012254
MFR #DWADND14 1/4IN DETACHABLE NUT DRIVER
Your Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWADND14 1/4IN DETACHABLE NUT DRIVER

1/4-in Cleanable Nut Driver
MI ITEM #09012254
MFR #DWADND14 1/4IN DETACHABLE NUT DRIVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.85/each(List $10.18)

Overview

Mfr description
DWADND14 1/4IN DETACHABLE NUT DRIVER
  • Detachable nut driver design allows users to clean off debris, enhancing the overall life
  • Magnet provides fastener retention for ease of use
  • Universal shank accepts detachable nut driver sizes from 1/4-in to 1/2-in

Specifications

  • Shank Length
    0.25 in
  • Handle Material
    No Handle
  • Shank Material
    Steel
  • UPC_NO
    885911565196
  • Size
    1/4 in
  • Stamped Size Identification
    Yes
  • Contents
    1-nut driver
  • Color Coded
    No
  • Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text