Motion
DWADND-5 5PC DETACHABLE NUT DRIVER SE

DEWALT
DWADND-5 5PC DETACHABLE NUT DRIVER SE

5-Piece Nut Driver Set
Mi Item #09012256
MFR #DWADND-5 5PC DETACHABLE NUT DRIVER SE
Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWADND-5 5PC DETACHABLE NUT DRIVER SE

5-Piece Nut Driver Set
Mi Item #09012256
MFR #DWADND-5 5PC DETACHABLE NUT DRIVER SE

Mfr description
DWADND-5 5PC DETACHABLE NUT DRIVER SE
  • Detachable nut driver design allows users to clean off debris, enhancing the overall life
  • Magnet provides fastener retention for ease of use
  • Universal shank accepts detachable nut driver sizes from 1/4-in to 1/2-in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.25/each

Specifications

Dimensions

  • Drive Size
    1/4", 5/16", 3/8", 7/16", 1/2"
  • Full Length Shaft
    No
  • Shank Length
    0.25 in
  • Stamped Size Identification
    Yes

Details

  • Color Coded
    No
  • Handle Material
    Steel
  • Number Of Pieces
    5
  • Set Includes
    1/4", 5/16", 3/8", 7/16", 1/2"
  • Shank Material
    Steel
  • UPC_NO
    885911565165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)