Motion
DWADT3816

DEWALT
DWADT3816

Combination Drill & Tap - DWAD Series, High Speed Steel Material, Bright Finish, UNC, 1.8700 in Overall Length
Mi Item #09012263
MFR #DWADT3816
Price$26.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWADT3816

Combination Drill & Tap - DWAD Series, High Speed Steel Material, Bright Finish, UNC, 1.8700 in Overall Length
Mi Item #09012263
MFR #DWADT3816

Mfr description
DWADT3816 3/8IN - 16 UNC DRILL TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.76/each

Specifications

Dimensions

  • Drill Length
    1.8700 in
  • Overall Length
    1.8700 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    DWAD
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)