Motion
DWADTQTR1032

DEWALT
DWADTQTR1032

Combination Drill & Tap - DWAD Series, High Speed Steel Material, Bright Finish, UNF, 1.8700 in Overall Length
MI ITEM #09012268
MFR #DWADTQTR1032
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWADTQTR1032

Combination Drill & Tap - DWAD Series, High Speed Steel Material, Bright Finish, UNF, 1.8700 in Overall Length
MI ITEM #09012268
MFR #DWADTQTR1032

Mfr description
DWADTQTR1032 10-32 UNF DRILL TAP 1/4" CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Drill Length
    1.8700 in
  • Overall Length
    1.8700 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Series
    DWAD
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)