1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWADTQTR5MM8
Combination Drill & Tap - DWAD Series, High Speed Steel Material, Bright Finish, 1.8700 in Overall Length
MI ITEM #
09012274
MFR #
DWADTQTR5MM8
Price
$18.91
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Combination Drill and Taps
DEWALT DWADTQTR5MM8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWADTQTR5MM8
Combination Drill & Tap - DWAD Series, High Speed Steel Material, Bright Finish, 1.8700 in Overall Length
MI ITEM #
09012274
MFR #
DWADTQTR5MM8
Mfr description
DWADTQTR5MM8 5MM X .8 1/4" CAPACITY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$18
.91
/each
Add to Cart
Specifications
Dimensions
Drill Length
1.8700 in
Overall Length
1.8700 in
Details
Finish Coating
Bright
Material
High Speed Steel
Series
DWAD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items