Motion
DWADTQTR832

DEWALT
DWADTQTR832

Combination Drill & Tap - DWAD Series, High Speed Steel Material, 5.8000 in Overall Length
MI ITEM #09012276
MFR #DWADTQTR832
Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWADTQTR832

Combination Drill & Tap - DWAD Series, High Speed Steel Material, 5.8000 in Overall Length
MI ITEM #09012276
MFR #DWADTQTR832

Mfr description
DWADTQTR832 8-32 UNC DRILL TAP 1/4" CAPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.25/each

Specifications

Dimensions

  • Drill Length
    5.8000 in
  • Overall Length
    5.8000 in

Details

  • Material
    High Speed Steel
  • Series
    DWAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)