Specifications
Dimensions
- Drive Size1/4", 5/16", 3/8", 7/16", 1/2"
- Full Length ShaftNo
- Shank Length0.25 in
- Stamped Size IdentificationNo
Details
- Color CodedNo
- Handle MaterialNo Handle
- Number Of Pieces5
- Set Includes1/4", 5/16", 3/8", 7/16", 1/2"
- Shank MaterialSteel
- UPC_NO885911565172
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)