Motion
LXAH31116 LX 11/16 17MM CTHS

LENOX TOOL COMPANY
LXAH31116 LX 11/16 17MM CTHS

0
MI ITEM #09012429
MFR #LXAH31116 LX 11/16 17MM CTHS
List Price$30.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
LXAH31116 LX 11/16 17MM CTHS

0
MI ITEM #09012429
MFR #LXAH31116 LX 11/16 17MM CTHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.07/each for your price

Overview

Mfr description
LXAH31116 LX 11/16 17MM CTHS
  • UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron; High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • EXTREMELY VERSATILE; Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • FAST, EASY PLUG REMOVAL; Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection

Specifications

  • Blade Material
    Carbide Tipped
  • Pilot Diameter
    0.25 in
  • Hole Diameter
    11/16 in
  • Drilling Depth
    1.88 in
  • Contents
    1- hole saw
  • Case Included
    No
  • Bit Type
    Hole Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text