Motion
LXAH321116
LXAH321116
Mi Item #09012437
MFR #LXAH321116
Price$56.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LXAH321116
Mi Item #09012437
MFR #LXAH321116

Mfr description
LXAH321116 LX 2 11/16 68MM CTHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.21/each

Specifications

Dimensions

  • Hole Diameter
    2.6875 in, 68.30 mm

Details

  • Application
    Cast Iron, Fiber Cement, Plaster Board, Stainless Steel, Steel, Wood
  • Bit Type
    Hole Saw
  • Blade Material
    Carbide Tipped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)