Motion
LXAH3414 LX 4 1/4 108MM CTHS

LENOX TOOL COMPANY
LXAH3414 LX 4 1/4 108MM CTHS

LXAH3414 LX 4 1/4 108MM CTHS
Mi Item #09012451
MFR #LXAH3414 LX 4 1/4 108MM CTHS
Price$125.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
LXAH3414 LX 4 1/4 108MM CTHS

LXAH3414 LX 4 1/4 108MM CTHS
Mi Item #09012451
MFR #LXAH3414 LX 4 1/4 108MM CTHS

Mfr description
LXAH3414 LX 4 1/4 108MM CTHS
  • UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron; High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • EXTREMELY VERSATILE; Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • FAST, EASY PLUG REMOVAL; Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.27/each

Specifications

Dimensions

  • Contents
    1- hole saw
  • Drilling Depth
    1.88 in
  • Hole Diameter
    4-1/4 in
  • Pilot Diameter
    0.25 in

Details

  • Application
    Cast Iron, Fiber Cement, Plaster Board, Stainless Steel, Steel, Wood
  • Bit Type
    Hole Saw
  • Blade Material
    Carbide Tipped
  • Case Included
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)