Motion
LXAH9414CTPB LX 4 1/4" (108MM) CARBIDE P

LENOX TOOL COMPANY
LXAH9414CTPB LX 4 1/4" (108MM) CARBIDE P

0
Mi Item #09012462
MFR #LXAH9414CTPB LX 4 1/4" (108MM) CARBIDE P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
LXAH9414CTPB LX 4 1/4" (108MM) CARBIDE P

0
Mi Item #09012462
MFR #LXAH9414CTPB LX 4 1/4" (108MM) CARBIDE P

Mfr description
LXAH9414CTPB LX 4 1/4" (108MM) CARBIDE P
  • DRILL HARD MATERIALS; Carbide tip provides durability to drill hard metals and abrasives
  • ADDED DURABILITY; Hardened carbon steel for strength
  • STARTS ON CONTACT; Split point pilot drill for faster penetration and less walking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Diameter
    .25
  • Contents
    1-bit
  • Flute Length
    4.25 in
  • Shank Diameter
    .25 in

Details

  • Bit Material
    Carbide Tipped
  • Bit Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)