Motion
121108DGDS
121108DGDS - DG HOLESAW 8DG 1/2 12.7MM 1/PK
Mi Item #09012467
MFR #121108DGDS
Price$45.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
121108DGDS - DG HOLESAW 8DG 1/2 12.7MM 1/PK
Mi Item #09012467
MFR #121108DGDS

Mfr description
121108DGDS 8DG 1/2 12.7MM HOLESAW
  • 13mm
  • No arbor needed
  • Continuous, brazed diamond edge lasts longer in tile and stone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.00/each

Specifications

Dimensions

  • Contents
    1-hole saw
  • Drilling Depth
    2 in
  • Hole Diameter
    1/2 in
  • Minimum Chuck Size
    Not Applicable
  • Pilot Drill Diameter
    0.25 in
  • Saw Diameter  
    13 mm

Details

  • Application
    Tile and Natural Stone
  • Bit Type
    Hole Saw
  • Blade Material
    Diamond Coated
  • Built In Arbor
    Hole Saw
  • Case Included
    No
  • Kit
    No
  • Warranty
    Limited lifetime warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)