Motion
1211110DGDS
1211110DGDS 10DG 5/8 15.9MM HOLESAW
Mi Item #09012468
MFR #1211110DGDS
Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1211110DGDS 10DG 5/8 15.9MM HOLESAW
Mi Item #09012468
MFR #1211110DGDS

Mfr description
1211110DGDS 10DG 5/8 15.9MM HOLESAW
  • 15mm
  • No arbor needed
  • Continuous, brazed diamond edge lasts longer in tile and stone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.00/each

Specifications

Dimensions

  • Contents
    1-hole saw
  • Drilling Depth
    2 in
  • Hole Diameter
    5/8 in
  • Minimum Chuck Size
    Not Applicable
  • Pilot Drill Diameter
    0.25 in

Details

  • Application
    Tile and Natural Stone
  • Bit Type
    Hole Saw
  • Blade Material
    Diamond Coated
  • Case Included
    No
  • Includes
    (1) Hole Saw
  • Kit
    No
  • Warranty
    Limited lifetime warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)