Motion
1211212DGDS
1211212DGDS - DG HOLESAW 12DG 3/4 19MM 1/PK
MI ITEM #09012469
MFR #1211212DGDS
List Price$61.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1211212DGDS - DG HOLESAW 12DG 3/4 19MM 1/PK
MI ITEM #09012469
MFR #1211212DGDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.46/each for your price

Overview

Mfr description
1211212DGDS 12DG 3/4 14.3MM HOLESAW
  • 19mm
  • No arbor needed
  • Continuous, brazed diamond edge lasts longer in tile and stone

Specifications

  • Warranty
    Limited lifetime warranty
  • Application
    Tile and Natural Stone
  • Bit Type
    Hole Saw
  • Blade Material
    Diamond Coated
  • Case Included
    No
  • Contents
    1-hole saw
  • Drilling Depth
    2 in
  • Hole Diameter
    3/4 in
  • Kit
    No
  • Minimum Chuck Size
    Not Applicable
  • Pilot Drill Diameter
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text