Motion
1211314DGHS 14DG 7/8 22.2MM HOLESAW

LENOX TOOL COMPANY
1211314DGHS 14DG 7/8 22.2MM HOLESAW

Lenox DIAMOND 14DG Hole Saw, 7/8-inch, (1211314DGHS)
MI ITEM #09012470
MFR #1211314DGHS 14DG 7/8 22.2MM HOLESAW
Price$78.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
1211314DGHS 14DG 7/8 22.2MM HOLESAW

Lenox DIAMOND 14DG Hole Saw, 7/8-inch, (1211314DGHS)
MI ITEM #09012470
MFR #1211314DGHS 14DG 7/8 22.2MM HOLESAW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.28/each

Specifications

Dimensions

  • Contents
    1-hole saw
  • Drilling Depth
    2 in
  • Hole Diameter
    7/8 in
  • Minimum Chuck Size
    Not Applicable
  • Pilot Drill Diameter
    0.25 in

Details

  • Application
    Tile and Natural Stone
  • Bit Type
    Hole Saw
  • Blade Material
    Diamond Coated
  • Case Included
    No
  • Kit
    No
  • Warranty
    Limited lifetime warranty

Overview

Mfr description
1211314DGHS 14DG 7/8 22.2MM HOLESAW
  • Cuts holes in less time than carbide grit or carbide tipped hole saws
  • Brazed diamond edge for more holes in tile and stone
  • Robust design for greater durability in tough applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought