Motion
1991601
Jig Saw Blade - Metal, 24 TPI, 3.6250 in Long
Mi Item #09012501
MFR #1991601
Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Metal, 24 TPI, 3.6250 in Long
Mi Item #09012501
MFR #1991601

Mfr description
1991601 JIG B324TC3 3-5/8 X 3/8 X 037 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.41/each

Specifications

Dimensions

  • Blade Length
    3.6299 in
  • Blade Thickness
    0.3700 in
  • Blade Width
    3/8 in
  • Largest Blade Length
    3.6299 in
  • Length
    3.6250 in
  • Teeth Per Inch
    24
  • Thickness
    0.3750 in
  • Width
    3/8 in

Details

  • Blade Material
    Carbide Tipped
  • Blade Type
    Jig Saw
  • Cutting Material
    Metal
  • Tpi
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)