Motion
1991567
Jig Saw Blade - Metal, 14 TPI
Mi Item #09012525
MFR #1991567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Metal, 14 TPI
Mi Item #09012525
MFR #1991567

Mfr description
1991567 JIG B318T25 3-5/8 X 3/8 X 037 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Teeth Per Inch
    14

Details

  • Blade Material
    Bi-Metal
  • Blade Type
    Jig Saw
  • Cutting Material
    Metal
  • Tpi
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)