Motion
1991609
Jig Saw Blade - Carbide, 3.5000 in Long
MI ITEM #09012545
MFR #1991609
Price$56.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Carbide, 3.5000 in Long
MI ITEM #09012545
MFR #1991609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.13/each

Specifications

Dimensions

  • Blade Length
    3.5000 in
  • Blade Thickness
    0.3200 in
  • Blade Width
    3/8 in
  • Largest Blade Length
    3.5000 in
  • Length
    3.5000 in
  • Thickness
    0.3200 in
  • Width
    3/8 in

Details

  • Blade Material
    Diamond Grit
  • Blade Type
    Jig Saw
  • Cutting Material
    Carbide

Overview

Mfr description
1991609 JIG G300T5 3-1/2 X 3/8 X 032 X C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought