Motion
1991616
Jig Saw Blade - Stainless Steel, 18 TPI, 3.2500 in Long
Mi Item #09012547
MFR #1991616
Price$25.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Stainless Steel, 18 TPI, 3.2500 in Long
Mi Item #09012547
MFR #1991616

Mfr description
1991616 JIG CS318T1 1/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.43/each

Specifications

Dimensions

  • Blade Length
    3.2519 in
  • Blade Thickness
    0.3900 in
  • Blade Width
    3/8 in
  • Largest Blade Length
    3.2519 in
  • Length
    3.2500 in
  • Teeth Per Inch
    18
  • Thickness
    0.3900 in
  • Width
    3/8 in

Details

  • Blade Material
    Carbide Tipped
  • Blade Type
    Jig Saw
  • Cutting Material
    Stainless Steel
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)