Motion
1991617
Jig Saw Blade - Carbide, 6 TPI, 4.0000 in Long
Mi Item #09012548
MFR #1991617
Price$40.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Carbide, 6 TPI, 4.0000 in Long
Mi Item #09012548
MFR #1991617

Mfr description
1991617 JIG CT456T1 1/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.78/each

Specifications

Dimensions

  • Blade Length
    4.0000 in
  • Blade Thickness
    0.5000 in
  • Blade Width
    5/16 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    6
  • Thickness
    0.5000 in
  • Width
    5/16 in

Details

  • Blade Material
    Carbide Tipped
  • Blade Type
    Jig Saw
  • Cutting Material
    Carbide
  • Tpi
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)