Motion
1990964
Jig Saw Blade - Wood, T-Shank, 10 TPI, 4.0000 in Long
MI ITEM #09012559
MFR #1990964
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Wood, T-Shank, 10 TPI, 4.0000 in Long
MI ITEM #09012559
MFR #1990964

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.68/each

Specifications

Dimensions

  • Blade Length
    4.0000 in
  • Blade Thickness
    0.0580 in
  • Blade Width
    5/16 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    10
  • Thickness
    0.0625 in
  • Width
    5/16 in

Details

  • Blade Material
    Bi-Metal
  • Blade Type
    Jig Saw
  • Cutting Material
    Wood
  • Shank Type
    T-Shank
  • Tpi
    10

Overview

Mfr description
1990964 JIG C450T3 4 X 5/16 X 058 X 10 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought