Specifications
Dimensions
- Maximum Cutting Diameter1 in
- Min Cutting Diameter.5 in
- Size1/2", 3/4" and 1" in-oz
Details
- ColorWhite
- Cutter DesignC-Clamp Style
- MaterialCast Aluminum
- Quick ReleaseYes
- RatchetingNo
- ReamerNo
- Replaceable BladeNo
- WarrantyLimited lifetime warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)