Motion
9400B385EW14 3  8 7/8X1/2X025X14

LENOX TOOL COMPANY
9400B385EW14 3 8 7/8X1/2X025X14

Lenox MASTER-BAND Portable Band Saw Blades, 44-7/8-inch x 0.025-inch, 14 TPI, 25/Pk (9400B385EW14)
MI ITEM #09012611
MFR #9400B385EW14 3 8 7/8X1/2X025X14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
9400B385EW14 3 8 7/8X1/2X025X14

Lenox MASTER-BAND Portable Band Saw Blades, 44-7/8-inch x 0.025-inch, 14 TPI, 25/Pk (9400B385EW14)
MI ITEM #09012611
MFR #9400B385EW14 3 8 7/8X1/2X025X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9400B385EW14 3 8 7/8X1/2X025X14
  • ENHANCED BEAM STRENGTH, Specially treated bands of .023 and .025 thicknesses offer increased blade strength, reducing deflection and twisting of blades during severe cutting conditions
  • SHATTER-RESISTANT, Bi-metal blades bend and resist breaking and extend blade life
  • LONG LASTING, LENOX TUFF TOOTH™ design reinforces tooth for longer blade life

Specifications

  • Progressive Blade Tooth Spacing
    No
  • Teeth Per Inch
    14
  • Set or Individual
    Individual
  • Number Of Teeth
    628
  • For Use On
    Metal
  • Contents
    25 pack
  • Blade Width
    0.5 in
  • Blade Type
    Band
  • Blade Thickness
    0.025 in
  • Blade Material
    Bimetal
  • Blade Length
    44.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought