1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LENOX TOOL COMPANY
1786675
1786675
Mi Item #
09012615
MFR #
1786675
Price
$48.83
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
LENOX TOOL COMPANY 1786675
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX TOOL COMPANY
1786675
1786675
Mi Item #
09012615
MFR #
1786675
Mfr description
1786675 PW 35-3/8X1/2X020X18CW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$48
.83
/each
Add to Cart
Specifications
Dimensions
Length
35.3750 in
Thickness
0.0200 in
Width
0.5000 in
Details
Tpi
18
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items