Motion
1786680
Band Saw Blade - Bi-Metal Material, 35.3750 in, 900 mm Length, 0.5000 in, 12.70 mm Width, 18 Tpi TPI
Mi Item #09012619
MFR #1786680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Saw Blade - Bi-Metal Material, 35.3750 in, 900 mm Length, 0.5000 in, 12.70 mm Width, 18 Tpi TPI
Mi Item #09012619
MFR #1786680

Mfr description
1786680 PW 35-3/8X1/2X020X18CW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    35.3750 in, 900 mm
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Number deg F Pieces, 25
  • Blade Type
    Bi-Metal
  • Cutting Material
    Bi-Metal
  • For Use On
    Most Metals
  • Includes
    25 Blades
  • Material Grade
    Bi-Metal
  • Progressive Blade Tooth Spacing
    No
  • Series
    Wolf-Band
  • Set or Individual
    Set
  • Tooth Form
    Constant
  • Tpi
    18 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)