Motion
20373106R5
Reciprocating Saw Blade Set - Medium Metal Cutting Material
Mi Item #09012628
MFR #20373106R5
Price$43.25/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade Set - Medium Metal Cutting Material
Mi Item #09012628
MFR #20373106R5

Mfr description
20373106R5 106R5 12 X7/8X062X 6T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.25/pk

Specifications

Dimensions

  • Length
    12.0000 in
  • Width
    1.0000 in

Details

  • Application
    Demolition & Nail-Embedded Wood
  • Cutting Material
    Medium Metal
  • Tpi
    6
  • UPC_NO
    082472203738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)