Motion
1954463
1954463 12126R B120421216ST
MI ITEM #09012648
MFR #1954463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1954463 12126R B120421216ST
MI ITEM #09012648
MFR #1954463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.0000 in
  • Width
    0.0420 in

Details

  • Application
    Medium Metal
  • Cutting Material
    Auto Dismantling, Medium & Thick Metal
  • Tpi
    12/16

Overview

Mfr description
1954463 12126R B120421216ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought