Motion
LXAR12108CT
Reciprocating Saw Blade - Thick Metal, Medium Metal, Stainless Steel & Fire Rescue, TPI: 8, 12.0000 in Long
MI ITEM #09012675
MFR #LXAR12108CT
Price$157.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade - Thick Metal, Medium Metal, Stainless Steel & Fire Rescue, TPI: 8, 12.0000 in Long
MI ITEM #09012675
MFR #LXAR12108CT

Mfr description
LXAR12108CT RECIP 12108RCT 9 X 1 X 050 X
  • UP TO 50X LIFE
  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • FAST CUTS IN DEMANDING METAL CUTTING APPLICATIONS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.25/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Thickness
    0.050 in
  • Contents
    5- 12in Reciprocating Saw Blade
  • Length
    12.0000 in
  • Teeth Per Inch
    8
  • Width
    0.0500 in

Details

  • Application
    Thick Metal, Medium Metal, Stainless Steel & Fire Rescue
  • Blade Material
    Carbide
  • Blade Type
    Reciprocating Saw
  • Cutting Material
    Thick Metal, Medium Metal, Stainless Steel & Fire Rescue
  • Progressive Blade Tooth Spacing
    No
  • Set or Individual
    Set
  • Tpi
    8
  • UPC_NO
    885911645720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)