Motion
22751OSB618R OSB618R  6  X3/4X035X18

LENOX TOOL COMPANY
22751OSB618R OSB618R 6 X3/4X035X18

Reciprocating Saw Blade Set - Bi-Metal Cutting Material
Mi Item #09012692
MFR #22751OSB618R OSB618R 6 X3/4X035X18
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
22751OSB618R OSB618R 6 X3/4X035X18

Reciprocating Saw Blade Set - Bi-Metal Cutting Material
Mi Item #09012692
MFR #22751OSB618R OSB618R 6 X3/4X035X18

Mfr description
22751OSB618R OSB618R 6 X3/4X035X18
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Patented T2™ Technology reduces cutting force on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Thickness
    0.05 in
  • Contents
    50 blades
  • Length
    6.0000 in
  • Teeth Per Inch
    18
  • Thickness
    0.3500 in
  • Width
    0.7500 in

Details

  • Blade Material
    Bimetal
  • Blade Type
    Reciprocating Saw
  • Cutting Material
    Bi-Metal
  • Material Cut
    Wood
  • Number Of Teeth
    108
  • Progressive Blade Tooth Spacing
    No
  • Set or Individual
    Individual
  • Tpi
    18
  • UPC_NO
    082472227512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)