Motion
1968333
1968333
Mi Item #09012807
MFR #1968333
Price$49.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1968333
Mi Item #09012807
MFR #1968333

Mfr description
1968333 8" ANG DIAG CUTTING PLIERS W/ LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.25/each

Specifications

Dimensions

  • Length
    8.0000 in, 203.20 mm
  • Single Part Length
    203.20 mm;8.0000 in

Details

  • Blade Finish
    Laser Heat-Treated
  • Body Material
    Steel
  • Cutter Type
    Diagonal
  • Description
    Laser Hardened Diagonal Pliers
  • Ergonomic Handle
    Yes
  • Handle Style
    Cushion Grip
  • Handle Type
    Cushion Grip
  • Material
    Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)