Motion
PA203993 / CNVM01-6095B-119 REDUCER

SUMITOMO DRIVE TECH
PA203993 / CNVM01-6095B-119 REDUCER

119:1 Reduction, 119:1 Ratio, Flange Mount
MI ITEM #09012991
MFR #PA203993 / CNVM01-6095B-119 REDUCER
List Price$1,718.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA203993 / CNVM01-6095B-119 REDUCER

119:1 Reduction, 119:1 Ratio, Flange Mount
MI ITEM #09012991
MFR #PA203993 / CNVM01-6095B-119 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,718.19/each for your price

Overview

Mfr description
PA203993 / CNVM01-6095B-119 REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    119:1
  • Actual Ratio
    119:1
  • Reduction
    119:1
  • Mounting
    Flange Mount
  • Max Input Horsepower
    0.125 hp;0.1 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    119:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text