Motion
1801107
5 Ft Extendable Level - Ext 13 Ft 10 In.
MI ITEM #09013135
MFR #1801107
List Price$876.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Ft Extendable Level - Ext 13 Ft 10 In.
MI ITEM #09013135
MFR #1801107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$876.61/each for your price

Overview

Mfr description
1801107 5' EXTENDABLE LEVEL - EXT. 13'10
  • Plumb site® offers dual-sided, undistorted viewing in the plumb position and easy, more accurate plumb readings
  • Continuous edge increases level durability ensuring accuracy over time, protects center vial, and allows for continuous scribing
  • Over-molded rubber end caps provide shock-absorption, protecting the levels accuracy upon impact, and are removable for accurate leveling into corners
  • Thick-walled high-grade aluminum frame provides extreme durability and resists jobsite wear and tear

Specifications

  • Length
    1.38 in
  • Accuracy
    0.058
  • Number Of Vials
    3
  • Width
    8 in
  • Case Included
    No
  • Color Finish
    Blue
  • Country of Origin
    USA
  • Depth
    60 in
  • Legs Included
    No
  • Manufacturer Upc Number
    038548996769
  • UPC_NO
    038548996769
  • Warranty
    Limited Lifetime
  • Material
    Aluminum
  • Package Contents
    Level
  • Top Rated
    4.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text