1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IRWIN INDUSTRIAL TOOL
1859102
Impact Socket - 8 mm Socket Size, 3/8 in Drive, 6 PT, Hex Bit Type
MI ITEM #
09013806
MFR #
1859102
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
IRWIN INDUSTRIAL TOOL 1859102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRWIN INDUSTRIAL TOOL
1859102
Impact Socket - 8 mm Socket Size, 3/8 in Drive, 6 PT, Hex Bit Type
MI ITEM #
09013806
MFR #
1859102
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1859102 IMPACT BOLT GRIP 5/16" / 8MM 3/8
Specifications
Drive Size
3/8 in
Socket Size
8 mm
Material
Carbon Steel
Socket Points
6 PT
Overall Length
1.7500 in
Socket Type
Hex Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought