Motion
1859103
Impact Socket - 3/8 in Socket Size, 3/8 in Drive, 6 PT, Hex Bit Type
MI ITEM #09013807
MFR #1859103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket Size, 3/8 in Drive, 6 PT, Hex Bit Type
MI ITEM #09013807
MFR #1859103

Mfr description
1859103 IMPACT BOLT GRIP 3/8" 3/8 DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.1667 in
  • Socket Size
    3/8 in

Details

  • Material
    High carbon steel
  • Socket Points
    6 PT
  • Socket Type
    Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)