1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IRWIN INDUSTRIAL TOOL
1859104
Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Hex Bit Type
Mi Item #
09013808
MFR #
1859104
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
IRWIN INDUSTRIAL TOOL 1859104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRWIN INDUSTRIAL TOOL
1859104
Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Hex Bit Type
Mi Item #
09013808
MFR #
1859104
Mfr description
1859104 IMPACT BOLT GRIP10MM 3/8 DR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
1.1667 in
Socket Size
10 mm
Details
Socket Points
6 PT
Socket Type
Hex Bit
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items