Motion
1859118
Impact Socket - 1/4 in Socket Size, 3/8 in Drive, 6 PT, Extractor Bit Type, Black Oxide Finish
Mi Item #09013826
MFR #1859118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/4 in Socket Size, 3/8 in Drive, 6 PT, Extractor Bit Type, Black Oxide Finish
Mi Item #09013826
MFR #1859118

Mfr description
1859118 IMPACT BOLT GRIP DW 1/4" / 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    High-carbon steel
  • Socket Points
    6 PT
  • Socket Type
    Extractor Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)