1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IRWIN INDUSTRIAL TOOL
1859121
Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Extractor Bit Type, Black Oxide Finish
MI ITEM #
09013828
MFR #
1859121
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
IRWIN INDUSTRIAL TOOL 1859121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRWIN INDUSTRIAL TOOL
1859121
Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Extractor Bit Type, Black Oxide Finish
MI ITEM #
09013828
MFR #
1859121
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1859121 IMPACT BOLT GRIP DW 10MM 3/8 DR
Specifications
Drive Size
3/8 in
Socket Size
10 mm
Socket Points
6 PT
Finish Coating
Black Oxide
Socket Type
Extractor Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data