Motion
1859129
Impact Socket - 11/16 in Socket Size, 3/8 in Drive, 6 PT, Extractor Bit Type, Black Oxide Finish
MI ITEM #09013832
MFR #1859129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 11/16 in Socket Size, 3/8 in Drive, 6 PT, Extractor Bit Type, Black Oxide Finish
MI ITEM #09013832
MFR #1859129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1859129 IMPACT BOLT GRIP DW 11/16" 3/8

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    11/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Black Oxide
  • Socket Type
    Extractor Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text