Motion
1881060
Impact Socket - 19 mm Socket Size, 3/4 in Drive, 6 PT, Extractor Bit Type, Black Oxide Finish
Mi Item #09013833
MFR #1881060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 19 mm Socket Size, 3/4 in Drive, 6 PT, Extractor Bit Type, Black Oxide Finish
Mi Item #09013833
MFR #1881060

Mfr description
1881060 IMPACT BOLT GRIP DW 3/4"/19MM 3/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Socket Size
    19 mm

Details

  • Finish Coating
    Black Oxide
  • Socket Points
    6 PT
  • Socket Type
    Extractor Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)