Motion
1859131
Impact Socket - 21 mm Socket Size, 6 PT, Extractor Bit Type, Black Oxide Finish
MI ITEM #09013835
MFR #1859131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 21 mm Socket Size, 6 PT, Extractor Bit Type, Black Oxide Finish
MI ITEM #09013835
MFR #1859131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1859131 IMPACT BOLT GRIP DW 13/16" / 21

Specifications

  • Socket Size
    21 mm
  • Socket Points
    6 PT
  • Finish Coating
    Black Oxide
  • Socket Type
    Extractor Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text