Motion
1859134
Impact Socket - 1 in Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
MI ITEM #09013837
MFR #1859134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
MI ITEM #09013837
MFR #1859134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1859134 IMPACT BOLT GRIP DW 1" 1/2 DR

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1 in
  • Material
    Carbon Steel
  • Socket Points
    6 PT
  • Overall Length
    2.5000 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text