Motion
1218ZR
Hand Tap - 6x32 mm Thread Size, 3 Flutes, UNC Thread Standard, Right Hand Direction, Carbon Steel Material, Bright Finish
MI ITEM #09014992
MFR #1218ZR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 6x32 mm Thread Size, 3 Flutes, UNC Thread Standard, Right Hand Direction, Carbon Steel Material, Bright Finish
MI ITEM #09014992
MFR #1218ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1218ZR TAP 6-32NC BOTTOM

Specifications

  • Material
    Carbon Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    6x32 mm
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought