Motion
1856
Hand Tap - M16x2 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, Carbon Steel Material, Bright Finish
MI ITEM #09015116
MFR #1856
Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - M16x2 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, Carbon Steel Material, Bright Finish
MI ITEM #09015116
MFR #1856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.12/each

Specifications

Dimensions

  • Thread Size
    M16x2

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    Class 2B
  • Thread Standard
    Metric

Overview

Mfr description
1856 TAP 16-2 0MM BOTTOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought