Motion
J1012A
J1012A
Mi Item #09015662
MFR #J1012A
Price$54.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J1012A
Mi Item #09015662
MFR #J1012A

Mfr description
J1012A WR BOX 3/8 X 7/16 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.30/each

Specifications

Dimensions

  • Overall Length
    10.5938 in
  • Wrench Size
    7/32 x 9/32 in

Details

  • Number Of Ends
    2
  • Wrench Type
    Offset Double Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)