Motion
J112224L

PROTO TOOLS
J112224L

J112224L
Mi Item #09015677
MFR #J112224L
Price$63.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J112224L

J112224L
Mi Item #09015677
MFR #J112224L

Mfr description
J112224L 12PT FP DBL BOX LONG 11/16X3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.47/each

Specifications

Dimensions

  • Overall Length
    14.3438 in
  • Wrench Size
    11/16 x 3/4 in

Details

  • Number Of Ends
    2
  • Wrench Type
    Double Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)