Motion
J112832L

PROTO TOOLS
J112832L

J112832L
Mi Item #09015681
MFR #J112832L
Price$67.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J112832L

J112832L
Mi Item #09015681
MFR #J112832L

Mfr description
J112832L 12PT FP DBL BOX LONG 7/8X1 WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.78/each

Specifications

Dimensions

  • Overall Length
    17.0938 in
  • Wrench Size
    7/8 x 1.0000 in

Details

  • Number Of Ends
    2
  • Wrench Type
    Double Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)